Zoro Homepage

HDPE, 4-Point Point Wheel Ratchet, Orange

  • Mfr # 280-CW4200-OR

  • Zoro # G916312126


product price: $7.65
/ea
Sold in multiples of 10 for $76.50

Key Features

Head Protection Venting
Non-Vented
Head Protection Style
Cap
Suspension Adjustment Type
Wheel Ratchet
Color
Orange
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-CW4200-OR
Zoro #
G916312126
UPC #
848309014645
Country of Origin
China

Details

Head Protection Venting
Non-Vented
Head Protection Style
Cap
Suspension Adjustment Type
Wheel Ratchet
Color
Orange
Number of Suspension Points
4-Point
Head Protection Material
HDPE

Description

PIP hard hat cap style non-vented standard brim, series: 280-CW4200 4200 series, universal size, fits minimum hat size: size 6-5/8, fits maximum hat size: size 8, bright orange, cotton/HDPE/polyester, 4-point polyester textile suspension, ANSI electrical class rating: class E, ANSI impact rating: ANSI/ISEA Z89.1 type I, graphics: custom logo, slotted: universal, wheel ratchet adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.