Shop PIP
See all product information
Create Account
Head Protect Accessories
- Mfr # 251-HP1491G
- Zoro # G323366347
product price:Â
$
38.89
/ea
Key Features
Lens Material
Polycarbonate
For Use With
Safety Helmets
Compatible Manufacturer Model Number
280-HP1491RM, 280-HP1491RVM
Standards
ANSI Z87+
Lens Coating
Anti-Fog, Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-HP1491G
- Zoro #
- G323366347
- UPC #
- 616314827884
- Country of Origin
- China
- Lens Material
- Polycarbonate
- For Use With
- Safety Helmets
- Compatible Manufacturer Model Number
- 280-HP1491RM, 280-HP1491RVM
- Standards
- ANSI Z87+
- Item
- Safety Eyewear
- Lens Coating
- Anti-Fog, Scratch-Resistant
- Compatible with Manufacturer Model Number
- 280-HP1491RM, 280-HP1491RVM
- For Manufacturer Part Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible with Brand
- PIP
- Compatible with Series
- Traverse(TM)
- Ultra-Violet Scale Protection Designation
- U6
- Series
- Traverse(TM)
- Lens Color
- Smoke
- Compatible with Mfr. Model Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible Manufacturer Part Number
- 280-HP1491RM, 280-HP1491RVM
- Compatible Series
- Traverse(TM)
- Compatible Product Type
- Safety Helmets
- For Wire Feeder Series
- Traverse(TM)
Description
Safety Eyewear, Lens Color Smoke, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Not Applicable, Frame Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.