Chin Strap, Black, Polyester
- Mfr # S30LY
- Zoro # G124176633
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Includes Chin Pad
Chin Pad Not Included
Product Type
Chin Strap
Compatible Product Type
Helmets
Compatible Manufacturer Part Number
S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S30LY
- Zoro #
- G124176633
- UPC #
- -
- Country of Origin
- China
- Includes Chin Pad
- Chin Pad Not Included
- Product Type
- Chin Strap
- Compatible Product Type
- Helmets
- Compatible Manufacturer Part Number
- S06BR, S06BRF, S06KR, S06KRF, S06WR, S06WRF, S06YR, S06YRF, S07EBRFT, S07EBRT, S07EKRFT, S07EKRT, S07EYRFT, S07EYRT, S07WYRFT, S07WYRT, S10PLUSBR, S10PLUSHVYR, S10PLUSKR, S10PLUSOR, S10PLUSRR, S10PLUSWR, S10PLUSYR, S20GR, S20HVOR, S20HYR, S20KR, S20OR, S20RR, S20WR, S20YR, S2OBR
- Color
- Black
- Item
- Chin Strap
- Material
- Polyester
- Compatible Brand
- CENTURION
- Compatible Series
- 1100 Euro Slot, 1125 Euro Slot, Armis, Nexus HeightMaster, Vulcan
- Shell Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Description
Chin Strap, Attachment Points Hard Hat Shell, Number of Attachment Points 4, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.