Shop PIP
See all product information
Create Account
Head Protection Accessories
- Mfr # 280-HP542RS
- Zoro # G123366417
product price:Â
$
12.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
PIP
Size - Alpha
One Size
Compatible Manufacturer Part Number
280-HP542R, 280-HP642R, 280-HP842R
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP542RS
- Zoro #
- G123366417
- UPC #
- 620606000916
- Country of Origin
- Canada
- Compatible Brand
- PIP
- Compatible Manufacturer Part Number
- 280-HP542R, 280-HP642R, 280-HP842R
- Number of Suspension Points
- 4
- Suspension Adjustment Type
- Ratchet
- Item
- Hard Hat Suspension
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat Suspension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.