Shop CENTURION
See all product information
Create Account
Full Brim Attachment, Polypropylene
- Mfr # A30FBT
- Zoro # G025038412
product price:Â
$
13.35
/ea
Key Features
Compatible Brand
CENTURION
Reusability
Reusable
Product Type
Full-Brim Attachment
High-Visibility
Not High-Visibility
Compatible Product Type
Hard Hats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30FBT
- Zoro #
- G025038412
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Brand
- CENTURION
- Reusability
- Reusable
- Item
- Full Brim Attachment
- Product Type
- Full-Brim Attachment
- High-Visibility
- Not High-Visibility
- Compatible Product Type
- Hard Hats
- Areas Covered
- Brim
- Color
- Dove Gray
- Moisture-Wicking
- No
- Compatible Series
- Armis Elite T2
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Wire Color
- Dove Gray
Description
Full Brim Attachment, Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.