Shop PIP
See all product information
Create Account
Heavy Weight Cotton Hot Mill Glove with Double Palm and Rayon Lining, 24 oz, 12PK
- Mfr # 12246
- Zoro # G224212002
product price:Â
$
71.79
/pk of 12, $5.98/ea
Key Features
Material
Cotton
Application
Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
Color
Natural
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12246
- Zoro #
- G224212002
- UPC #
- -
- Country of Origin
- Pakistan
- Material
- Cotton
- Application
- Float Glass Foundries and Metal Casting Ceramics Manufacturing Forging Operations
- Color
- Natural
Dimensions
- Size
- L
Description
Cotton construction offers comfort, insulation and superior heat protection, Rayon lining offers comfort and good heat dispersion, Clute cut provides a roomy fit, Straight thumb increases comfort in closed-fisted work, Nap-out finish for heat resistance, Knuckle strap for extra protection, Gauntlet cuff for added forearm protection, allows for fast removal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.