Heavy Weight General Purpose Gloves, Jersey/Work, Clute Cut/Full Finger, Brown, 10 in L

  • Mfr # 95-864

  • Zoro # G516311659


product price:  $2.75
/ea
Sold in multiples of 12 for $33.00

Key Features

Cuff Style
Slip-On
Glove Materials
Cotton/Jersey/Polyester
Glove Coating Coverage
Uncoated
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95-864
Zoro #
G516311659
UPC #
616314004322
Country of Origin
China

Dimensions

Length
10 in

Details

Cuff Style
Slip-On
Glove Materials
Cotton/Jersey/Polyester
Glove Coating Coverage
Uncoated

Description

PIP general purpose gloves heavyweight men's, Jersey/work glove type, universal, cotton/polyester palm, cotton/Jersey/polyester, brown, clute cut/Full finger/straight thumb style, cotton/polyester lining, Slip-on cuff, uncoated coating, 10 in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.