Shop PIP
See all product information
Create Account
Heavy Weight Seamless Knit Cotton/Polyester Glove with PVC Dotted Grip, Coated Fingertips, 12PK
- Mfr # 36-C330PD/S
- Zoro # G524202338
product price:Â
$
17.21
/pk 12, $1.43/ea
Key Features
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Glove Materials
Cotton Polyester
Color
Natural
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36-C330PD/S
- Zoro #
- G524202338
- UPC #
- 616314002687
- Country of Origin
- Pakistan
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Glove Materials
- Cotton Polyester
- Color
- Natural
Description
Seamless knit shell is comfortable and flexible, Knit Wrist helps prevent dirt and debris from entering the glove, Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance, Coated finger tips extend glove life, increase abrasion resistance and durability in a high-wear area