Gloves, 4 Abrasion Level, L 1 PR
- Mfr # GL505L
- Zoro # G814590602
product price:Â
$
7.65
/pr
Sold in multiples of 12Â prs for
$91.80
Key Features
ANSI/ISEA Abrasion Level
4
Glove Materials
Latex Sandy
Insulated
Yes
Cuff Style
Elastic
Glove Lining Material
Acrylic; Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL505L
- Zoro #
- G814590602
- UPC #
- 810048731497
- Country of Origin
- China
- Item
- Gloves
- ANSI/ISEA Abrasion Level
- 4
- Glove Materials
- Latex Sandy
- Insulated
- Yes
- Cuff Style
- Elastic
- Glove Lining Material
- Acrylic; Polyester
- ANSI/ISEA Puncture Level
- 2
- Latex-Free
- No
- ANSI/ISEA Cut Level
- A2
Dimensions
- Glove Size
- L
Description
Pyramex Safety-Full Dip Sandy Latex - 13g w 10g Fleece Liner - Large - Type: Insulated Dipped Glove - Outer Liner: 13 Gauge Polyester - Material: Latex Sandy + Smooth - Inner Liner: 10 Gauge Acrylic - Cuff: Polyester + Acrylic + Latex Elastic - Waterproof - Hi-vis - EN388: 2016 - 3241X: Abrasion: 3, Circular Blade Cut: 2, Tear: 4, Puncture: 1, Impact Rated: X - EN511:2006 X2X: Convective Cold: X, Contact Cold: 2, Water Penetration: X - ANSI/ISEA 105-2016: Cut: 2, Abrasion: 4, Puncture: 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.