Shop PIP
See all product information
Create Account
Heavy Weight Seamless Knit Cotton/Polyester Glove w/PVC Dotted Grip, Double-Sided w/ Extended, 12PK
- Mfr # 10486
- Zoro # G024210710
product price:Â
$
34.15
/pk of 12, $2.85/ea
Key Features
Glove Size
M
Application
Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
Glove Materials
Cotton Polyester
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10486
- Zoro #
- G024210710
- UPC #
- -
- Country of Origin
- Pakistan
- Application
- Enhanced Grip Warehousing and Package Handling Construction Applications General Assembly Light Duty General Work
- Glove Materials
- Cotton Polyester
- Color
- Gray
Dimensions
- Glove Size
- M
Description
Seamless knit shell is comfortable and flexible, Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance, Reinforced thumb crotch has been extended up the index finger for additional protection and longer wear life, Knit Wrist helps prevent dirt and debris from entering the glove. Heavy Weight Seamless Knit Cotton/Polyester Glove w/PVC Dotted Grip,Double-Sided w/ Extended Thumb Crotch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.