This item is Discontinued.

Pip Heavy Weight Seamless Knit Nylon Glove with Extra Thick Polyurethane Coated Flat Grip, 12PK 33-325/M

Heavy Weight Seamless Knit Nylon Glove with Extra Thick Polyurethane Coated Flat Grip, 12PK (Discontinued)

  • Mfr # 33-325/M
  • Zoro # G604235584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-325/M
Zoro #
G604235584
UPC #
616314036040
Country of Origin
Korea, Republic of

Details

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Black
Standards
EN388 - 4131; EN388 2016 - 4131X
Cuff Style
Knit Wrist
Special Features
Flat Grip
Palm Construction
Coated Seamless Knit
Weight
0.03 kg

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.