Pip

Hi-Vis Cold Protection Gloves, Acrylic Lining, XL, 12PK


product price: $25.39
/pk 12, $2.12/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Palm Material Acrylic
  • Lining Acrylic
  • Palm Construction Seamless Knit
  • Cuff Knit Wrist
See all product information

Product Information

Dimensions

Size XL

Details

Item Hi-Vis Cold Protection Gloves
Color Orange
Palm Material Acrylic
Lining Acrylic
Palm Construction Seamless Knit
Cuff Knit Wrist
Thumb Style Ambidextrous
Back Material Acrylic
Application Cold Weather Applications
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No

Description

Seamless Knit,Acrylic Glove,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.