Hi-Vis Cold Protection Gloves, Posi-Therm Lining, Yellow, XL

  • Mfr # HVY5555/XL

  • Zoro # G7751659


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Color
Yellow
Lining
Posi-Therm
Minimum Temperature
Not Rated
Cuff Style
Slip On
Palm Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY5555/XL
Zoro #
G7751659
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Vis Cold Protection Gloves
Color
Yellow
Lining
Posi-Therm
Minimum Temperature
Not Rated
Cuff Style
Slip On
Palm Material
Pigskin

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.