
Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Black/Yellow, XS (Discontinued)
- Mfr # 19-D340LG/XS
- Zoro # G9319760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-D340LG/XS
Zoro #
G9319760
UPC #
616314118685
Country of Origin
China
Dimensions
Glove Size
XS
Glove Length
8-3/4"
Details
Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Black/Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Standards
EN388/ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
Application
Used for electronics, glass cutting, metal handling, food processing and meat processing
Coating Material
Nitrile
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Cut Grams
1891
Description
G-Tek 3Gx,Dsm HPPE, ANSI/ISEA Abrasion Level 4, Color Green, Glove Coating Material Nitrile, Glove Length 8 3/4 in, Glove Size XS, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.