This item is Discontinued.

Pip Hi-Vis Mechanics Gloves, 2XL, Black/Orange, Spandex/Foam 120-4700/XXL

Hi-Vis Mechanics Gloves, 2XL, Black/Orange, Spandex/Foam (Discontinued)

  • Mfr # 120-4700/XXL
  • Zoro # G0617749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-4700/XXL
Zoro #
G0617749
UPC #
616314118524
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Size- Alpha
XL

Details

Item
Hi-Vis Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
Petrochemical, Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication, Landscaping
Palm Construction
Cut/Sewn
Standards
CE, EN 388 (4131)
Lining
Spandex Nylon
Finger Style
Full/Reinforced Fingertips
Back Material
Spandex/Foam
Stitching Material
Nylon
Closure Type
hook-and-loop
Cuff
Open
Minimum Temperature
Not Rated
Palm Style
Leather

Description

Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.