Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex/Foam (Discontinued)
- Mfr # 120-4700/M
- Zoro # G0617791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120-4700/M
Zoro #
G0617791
UPC #
616314118494
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Hi-Vis Mechanics Gloves
Color
Black/Orange
Palm Material
Synthetic Leather
Application
Petrochemical, Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication, Landscaping
Palm Construction
Cut/Sewn
Standards
CE EN 388 (4131)
Lining
Spandex Nylon
Stitching Material
Nylon
Back Material
Spandex/Foam
Finger Style
Full/Reinforced Fingertips
Closure Type
hook-and-loop
Cuff
Open
Minimum Temperature
Not Rated
Palm Style
Leather
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.