Zoro Homepage

Hi-Vis Mechanics Impact Gloves, S, Black/Green

  • Mfr # 120-5130/S

  • Zoro # G0438083


product price: $22.25
/pr
Sold in multiples of 12 for $267.00

Key Features

Glove Size
S
Color
Black/Green
Minimum Temperature
Not Rated
Palm Construction
Padded
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-5130/S
Zoro #
G0438083
UPC #
616314231155
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Black/Green
Minimum Temperature
Not Rated
Palm Construction
Padded
Cuff Style
Knit Wrist

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.