Hi-Vis Safety Vest 5XL Class 2 , Zipper 4 Pockets

  • Mfr # 302-MVGZ4PLY-5X

  • Zoro # G908995757


product price: $10.75
/ea

Key Features

Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
Reflective Stripe Width
2
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302-MVGZ4PLY-5X
Zoro #
G908995757
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Number of Outside Pockets
2
Covered Pocket Locations
2 chest pockets, 2 lower internal pockets
Reflective Stripe Color
Silver
Fabric Construction
Mesh | Polyester
Number of Pockets with Closure
4
Number of Inside Pockets
2
ANSI Type
Type R

Description

For workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. Zipper enclosure for secure closure of vest. Features high-vis color and reflective 2 in. silver stripes that make you easy to see both night and day, so it's ideal for a range of tasks where visibility is important. With a 100 percent polyester mesh fabric design and zipper closure, this vest is lightweight and easy to wear over clothing. Includes two lower internal pockets, two upper chest external pockets one including four pen pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.