Zoro Homepage

Hi-Vis Safety Vest L Class 2 , Hook & Loop 0 Pockets

  • Mfr # 302-MVGOR-L

  • Zoro # G908995764


product price: $7.65
/ea

Key Features

Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
Reflective Stripe Width
2
ANSI Type
R2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-MVGOR-L
Zoro #
G908995764
UPC #
616314072208
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015 Class 2, Type R Compliant
Color
High-visibility Orange
Material
Polyester Mesh
ANSI Type
R2
ANSI Class
2
Closure Type
Hook & Loop
Total Number of Pockets
0
Reflective Stripe Color
Silver
Fabric Construction
Mesh | Polyester

Description

Class 2 apparel is necessary for workers exposed to traffic traveling over 25 mph and who work against complex backgrounds. hoop and loop enclosure for secure closure of vest. Features 2 in. silver reflective tape for visibility and matching trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.