Hi-Vis Safety Vest XL Class 2 , Zipper 2 Pockets

  • Mfr # 302-0702Z-LY/XL

  • Zoro # G915509343


product price: $7.35
/ea

Key Features

Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0702Z-LY/XL
Zoro #
G915509343
UPC #
616314123924
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Hi-Vis Lime Yellow
Material
Polyester Mesh
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
2
Standards
Meets or Exceeds ANSI Type R Class 2 Standards
ANSI Type
Type R

Description

Stay comfortable while maintaining your safety. Safety vest is made from 100% breathable polyester mesh which keeps you cool. Hi-visibility with 2in silver reflective tape. Features one internal lower pocket and one external chest pocket which provides easy-to-access storage. Zipper closure. Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers and emergency response personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.