
Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 9D
Mfr # MC155-9D
Zoro # G422926541
product price:Â $139.99
/pr
Free Shipping & Returns
Key Features
Style Number
MC155
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Liner Material
Textile
Series
Ergo Europa
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC155-9D
Zoro #
G422926541
UPC #
198311019320
Country of Origin
Cambodia
Dimensions
Size
9
Footwear Width
D
Details
Style Number
MC155
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Liner Material
Textile
Item
Hands Free Sneaker
Series
Ergo Europa
Waterproof
No
Removable Insole
Yes
Standards
CT, EH, SR, SF
Gender
Women
Metatarsal Guard
No
Upper Material
Textile
Toe Type
Composite
Color
Grey/Matcha
Midsole Material
EVA
Description
Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.