Zoro Homepage

Hi-Vis Vest, Bk Bottom Ripstop, Org, 2XL

  • Mfr # 302-0650D-OR/2X

  • Zoro # G0438871


product price: $19.35
/ea

Key Features

Size
2XL
Closure Type
Zipper
ANSI Class
Type R Class 2
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-0650D-OR/2X
Zoro #
G0438871
UPC #
616314225086
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Vest,Bk Bottom Ripstop,Org,2XL
Closure Type
Zipper
ANSI Class
Type R Class 2
Material
Polyester

Description

Vest Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.