Hi-Visibility Vest, 11 Pockets, Org, M
Mfr # 303-0500-OR/M
Zoro # G0627555
product price: $16.69
/eaKey Features
Size
M
Closure Type
Zipper
Number of Pockets with Closure
11
ANSI Class
Class 2
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-0500-OR/M
Zoro #
G0627555
UPC #
616314097065
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Visibility Vest,11 Pockets,Org,M
Closure Type
Zipper
Number of Pockets with Closure
11
ANSI Class
Class 2
Material
Polyester
Color
Hi-Vis Orange
Description
Vest Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.