Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPPE Sleeves, 18 Length, Dsm Certified

  • Mfr # 20-SD18

  • Zoro # G0619164


product price: $8.95
/ea
Sold in multiples of 144 for $1,288.80

Key Features

ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
0
Application
Food Processing, Electronics Mfg, Glass Cutting, Paper Processing
Sleeve Style
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-SD18
Zoro #
G0619164
UPC #
616314055423
Country of Origin
United States

Details

Item
HPPE Sleeves,18 Length,Dsm Certified
ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
0
Application
Food Processing, Electronics Mfg, Glass Cutting, Paper Processing
Sleeve Style
Sleeve

Description

HPPE Sleeves,18 Length,Dsm Certified, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.