
HPPE Sleeves, 18 Length, Thumb Hole
Mfr # 20-SD18TO
Zoro # G0619173
product price: $9.45
/eaSold in multiples of 144 for $1,360.80
Key Features
ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
0
Application
Food Processing, Electronics Mfg, Glass Cutting, Paper Processing
Sleeve Style
Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-SD18TO
Zoro #
G0619173
UPC #
616314055775
Country of Origin
United States
Dimensions
Length
18"
Details
Item
HPPE Sleeves,18 Length,Thumb Hole
ANSI/ISEA Cut Level
A2
Color
White
ANSI/ISEA Abrasion Level
0
Application
Food Processing, Electronics Mfg, Glass Cutting, Paper Processing
Sleeve Style
Sleeve
Standards
ANSI/ISEA
Description
HPPE Sleeves,18 Length,Thumb Hole, ANSI/ISEA Cut Level A2, Sleeve Style Sleeve, Color White, ANSI/ISEA Abrasion Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.