Shop PIP
See all product information
Create Account
IMPACT GLOVE, PR
Mfr # 233275N-10
Zoro # G224218455
product price:Â
$
18.95
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size- Alpha
XL
Glove Features
Breathable Lining
Size- Numeric
10
ANSI/ISEA Cut Level
A3
Includes Reinforced Thumb Crotch
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233275N-10
- Zoro #
- G224218455
- UPC #
- 748322807449
- Country of Origin
- Sri Lanka
- Glove Features
- Breathable Lining
- ANSI/ISEA Cut Level
- A3
- Includes Reinforced Thumb Crotch
- No
- Item
- Gloves
- Color
- Black
- Gender
- Unisex
- Cut-Resistance Coverage
- Full
Description
Gloves, Additional Hazard Protection Not Applicable, Glove Style Riggers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Maximum Temperature Not Applicable, Palm Material Not Applicable, Silicone-Free Not Applicable, Glove Liner Material Not Applicable, Glove Back Material PVC, Glove Back Color Not Applicable, Standards Not Applicable, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, ANSI/ISEA Needlestick Level - Palm Not Applicable, Touchscreen Compatible No