Shop PIP
See all product information
Create Account
Industrial Grade General Purpose Gloves, Drivers, 2XL, Top Grain Pigskin Leather Palm, Natural
- Mfr # 70-360/XXL
- Zoro # G616311528
product price:Â
$
7.35
/ea
Sold in multiples of 12 for
$88.20
Key Features
Color
Natural
Glove Materials
Top Grain Pigskin Leather
Glove Coating Coverage
Uncoated
Length
5-1/2 in
Cuff Style
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70-360/XXL
- Zoro #
- G616311528
- UPC #
- 616314154522
- Country of Origin
- China
- Color
- Natural
- Glove Materials
- Top Grain Pigskin Leather
- Glove Coating Coverage
- Uncoated
- Cuff Style
- Slip-On
- Glove Style
- Drivers
- Lining
- Unlined
- Features
- Moisture
- Series
- 70-360
Dimensions
- Glove Size
- 2XL
- Length
- 5-1/2 in
Description
PIP general purpose gloves industrial grade, series: 70-360, driver's glove type, 2XL, top grain pigskin leather palm, top grain pigskin leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 5-1/2 in length, resists: moisture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.