
Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M, 100 PK, White
Mfr # 62-322PF/M
Zoro # G508597368
product price:Â $29.65
/pk 100, $0.30/eaKey Features
Color
White
Material
Latex
Palm Thickness
5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62-322PF/M
Zoro #
G508597368
UPC #
616314005053
Country of Origin
Indonesia
Dimensions
Size
M
Palm Thickness
5 mil
Length
9-3/10 in
Details
Item
Disposable Gloves
Color
White
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Disposable Latex
Standards
21 CFR
Series
Ambi-dex Repel
Texture
Textured
Application
Laboratory Applications, Cleaning, Inspection, Production, Light Duty Applications
Disposable Glove Grade
Industrial
Texture Location
Full
Description
Made from component materials which comply with Federal Regulations for food contact 21CFR, 170-199. 5 mil thickness, natural color. Fully textured. Ambidextrous. Beaded cuff. Meet the ASTM A-3578 spec for powder.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.