Shop PIP
See all product information
Create Account
Insulated Bib Overall, Navy, 7 oz, Snaps
- Mfr # 385-FRBO
- Zoro # G722917010
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
FR Ripstop
Number of Outside Pockets
6
Ankle Type
Open
ANSI Class
Not Rated
Maximum Chest Size
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385-FRBO
- Zoro #
- G722917010
- UPC #
- 848309078630
- Country of Origin
- China
- Material Trade Name
- FR Ripstop
- Number of Outside Pockets
- 6
- Ankle Type
- Open
- ANSI Class
- Not Rated
- Item
- Insulated Bib Overall
- Standards
- ASTM F1506, NFPA 2112-2023, NFPA 70E, OEKO-TEX(R) Standard 100, UL
- Fabric Weight
- 7 oz
- Inseam
- 32 in
- Insulated for Cold Conditions
- Yes
- Total Number of Pockets
- 6
- ATPV Rating
- 33 cal/sq cm
- Material Layers
- Cotton/Nylon
- Color
- Navy
- Closure Type
- Snaps
- Features
- Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment
- Front Closure
- Snaps
- Wire Color
- Navy
Dimensions
- Maximum Chest Size
- 58 in
- Maximum Waist Size
- 54 in
- Minimum Waist Size
- 52 in
- Size - Body Type
- Regular
- Minimum Chest Size
- 56 in
- Waist Size
- 54 in
- Size
- 3XL
- Fits Chest Size
- Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Snaps, Color Navy, Fabric Weight 7 oz, Features Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions Yes, Insulated Bib Overall, Material Trade Name FR Ripstop, Material Layers Cotton/Nylon, Maximum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Chest Size 56 in, Minimum Waist Size 52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.