Insulated Bib Overall, Navy, 7 oz, Snaps
Mfr # 385-FRBO
Zoro # G622917400
product price: $272.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-FRBO
Zoro #
G622917400
UPC #
848309078517
Country of Origin
China
Description
ANSI Class Not Rated, ATPV Rating 33 cal/sq cm, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Snaps, Color Navy, Fabric Weight 7 oz, Features Elastic Shoulder Strap with Adjustable Buckles, Water Repellent Treatment, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions Yes, Insulated Bib Overall, Material Trade Name FR Ripstop, Material Layers Cotton/Nylon, Maximum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Chest Size 48 in, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.