Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, 2XL

  • Mfr # 7060/2XL

  • Zoro # G008418682


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Sateen
Size
2XL
Color
Hi-Vis Orange
Number of Pockets
1
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7060/2XL
Zoro #
G008418682
UPC #
662909004215
Country of Origin
China

Dimensions

Size
2XL
Length
30 inches

Details

Material
100% Cotton Sateen
Color
Hi-Vis Orange
Number of Pockets
1
Number of Inside Pockets
1
Standards
TAA Comp
Fabric Weight
9 oz
Gender
Unisex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.