This item is Discontinued.

Pip Ironcat Premium Top Grain Kidskin Leather Tig Glove with Kevlar - Split Leather Gauntlet Cuff 6144/S

Ironcat Premium Top Grain Kidskin Leather Tig Glove with Kevlar - Split Leather Gauntlet Cuff (Discontinued)

  • Mfr # 6144/S
  • Zoro # G803945611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6144/S
Zoro #
G803945611
UPC #
662909078537
Country of Origin
Unknown

Dimensions

Glove Length
14 in
Glove Size
S

Details

Palm Construction
Cut-and-Sewn, Gunn Cut
Palm Material
Leather
Stitching Material
Kevlar
Color
Natural
Closure Type
Slip On
Cuff Style
Gauntlet
Glove Back Material
Leather
Thumb Style
Keystone
Use
Flame/Heat Resistant,Cut Resistant
Glove Liner Material
Kevlar®
Leather Grade
Premium

Description

Ideal for Tig welding and automotive assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.