This item is Discontinued.

Pip Ironcat Split Leather Welding Bib 7001/20

Ironcat Split Leather Welding Bib (Discontinued)

  • Mfr # 7001/20
  • Zoro # G003945466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7001/20
Zoro #
G003945466
UPC #
662909003669
Country of Origin
India

Dimensions

Length
26.27 cm
Size
20

Details

Color
Gold
Fabric Weight
0.01 kg
Garment Type
Bib Aprons

Description

Ideal for steel mills, shipyards, manufacturing, automotive, gas welding, torch work

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.