
Ironcat Top Grain Goatskin Leather Mig Welder's Glove w/Split Cowhide Leather Back and Kevlar, 12PK (Discontinued)
- Mfr # 6143/M
- Zoro # G504242378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6143/M
Zoro #
G504242378
UPC #
662909002624
Country of Origin
India
Dimensions
Glove Length
36 cm
Glove Size
M
Details
Thumb Style
Straight
Closure Type
Slip On
Color
Brown
Stitching Material
Kevlar
Glove Back Material
Leather
Cuff Style
Gauntlet
Palm Construction
Cut-and-Sewn, Gunn Cut
Palm Material
Leather
Glove Liner Material
Fleece
Leather Grade
Premium
Description
Goatskin Fleece Lined MIG/TIG welding glove, reinforced straight thumb, 4" cuff, Kevlar sewn
- Keystone thumb.
- Welted fingers and Kevlar thread protect seams from sparks
- Double reinforced straight thumb for superior grip and reduces abrasion
- Cotton lining keeps hands cool
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.