Zoro Homepage

Jacket With Black Trim Body And Cuffs, 100% Polyester 300D Oxford with PU Coating, 2XL

  • Mfr # 333-1770-LY/2X

  • Zoro # G1284145


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
4
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-1770-LY/2X
Zoro #
G1284145
UPC #
616314118609
Country of Origin
China

Dimensions

Size
2XL
Length
50 cm

Details

Item
Jacket With Black Trim Body And Cuffs
Material
100% Polyester 300D Oxford with PU Coating
Color
High Visibility Lime Yellow with Silver Stripes
Number of Pockets
7
Number of Inside Pockets
4
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI Type R Class 3
Features
Waterproof
Yes
Water-Resistant
Yes

Description

Jacket With Black Trim Body And Cuffs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.