
Kut-Gard Kevlar(R) Sleeves, Single Ply
Mfr # 10-KS18STO
Zoro # G503441154
product price: $4.59
/eaKey Features
Size
Universal
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-KS18STO
Zoro #
G503441154
UPC #
616314026843
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
18 in
Length
18 in
Details
ANSI/ISEA Cut Level
A3
Color
Yellow
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Tested
Standards
TAA Compliant
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Brand and Series
PIP Kut Gard(R)
Latex-Free
Latex-Free
Sleeve Construction
Seamless Knit
Sleeve Liner Material
Kevlar(R)
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Not Included
Series
Kut Gard(R)
Sleeve Performance
General Purpose
Cut-Resistant Material
Kevlar(R)
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Kevlar(R), Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Kut Gard(R), Standards TAA Compliant, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant, Silicone-Free Contains Silicone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.