Kut Standard Weight Cut-Resistant Sleeves, 3 in, 12 in L x 2 ply Thick, Yellow
Mfr # 10-KS12
Zoro # G416312053
product price:Â $7.55
/ea
Sold in multiples of 144 for $1,087.20
Key Features
ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
1
Cut-Resistant Material
Kevlar
Sleeve Material
Kevlar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-KS12
Zoro #
G416312053
UPC #
616314003646
Country of Origin
India
Dimensions
Length
12 in
Details
ANSI/ISEA Cut Level
A3
Color
Yellow
ANSI/ISEA Abrasion Level
1
Cut-Resistant Material
Kevlar
Sleeve Material
Kevlar
Description
PIP kut Gard cut-resistant sleeves standard weight, series: 10-KS, 3 in size, 12 in length, Kevlar, yellow, 2 ply thickness, seamless rib knit wrist cuff.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.