Shop SUPERIOR GLOVE
See all product information
Create Account
Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, XL, PR
- Mfr # KTAFGT12SFT-XL
- Zoro # G8352304
product price:Â
$
16.95
/pr
Key Features
ANSI/ISEA Cut Level
A5
Color
Gray
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI/ISEA 105-2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTAFGT12SFT-XL
- Zoro #
- G8352304
- UPC #
- 779406168842
- Country of Origin
- Multiple
- Item
- Knit Sleeves
- ANSI/ISEA Cut Level
- A5
- Color
- Gray
- Sleeve Material
- HPPE
- ANSI/ISEA Abrasion Level
- Not Tested
- Standards
- ANSI/ISEA 105-2016
- ANSI/ISEA Cut Level - 2011
- A5
- Sleeve Style
- Sleeve with Thumbhole
- ANSI/ISEA Cut Load
- 2346
- Series
- KTAFGT
- Silicone-Free
- Silicone-Free
- Latex-Free
- Contains Latex
- Sleeve Construction
- Seamless Knit
- Brand and Series
- Superior Glove(R) KTAFGT
- Cuff Style
- Shirred Slip-On
- Anti-Static
- Anti-Static Not Included
- Sleeve Performance
- Comfort Fit
- Sleeve Type
- Knit Cuff
- Sleeve Features
- Cut-Resistant
- Wire Color
- Gray
Dimensions
- Size
- XL
- Length
- 12 in
- Thickness
- 25 ga
- Sleeve Length
- 12 in
- Sleeve Size
- XL
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Knit Sleeves, Sleeve Type Elastic, ANSI/ISEA Cut Level A5, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 12 in, Thickness 25 ga, Sleeve Material HPPE, Color Gray, Size XL, Series KTAFGT, Sleeve Features Cut-Resistant, Standards ANSI/ISEA 105-2016, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Cut Load 2346, ANSI/ISEA Abrasion Level Not Tested, Anti-Static Anti-Static Not Included, Latex-Free Contains Latex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.