Zoro Homepage

Latex, Smooth, Palm & Fingers, Natural, M 12 PK

  • Mfr # 39-C122/M

  • Zoro # G215511060


product price: $23.55
/pk 12, $1.96/ea

Key Features

Glove Size
Medium
Color
Natural/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-C122/M
Zoro #
G215511060
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
Medium
Thickness
10 ga

Details

Color
Natural/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Cuff Style
Knit Cuff
ANSI/ISEA Cut Level
EN 388 Cut Level 0
ANSI/ISEA Puncture Level
EN 388 Puncture Level 1
Glove Materials
Latex-Coated Cotton-Polyester
ANSI/ISEA Abrasion Level
EN 388 Abrasion Level 2
Item
Work Gloves, Coated

Description

Cost and comfort combine to make these gloves an economical choice, ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening. Latex palm coating provides excellent grip in wet/dry conditions and offers abrasion resistance. Seamless cotton/polyester knit shell is comfortable and flexible. Knit wrist helps prevent dirt and debris from entering the glove.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.