Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, White, 2XL 12 PK

  • Mfr # 68-162HV/XXL

  • Zoro # G9129491


product price:  $54.55
/pk 12, $4.55/ea

Key Features

Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-162HV/XXL
Zoro #
G9129491
UPC #
616314228025
Country of Origin
India

Dimensions

Glove Size
2XL
Glove Length
10 3/16 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Leather Drivers Gloves
Color
White
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Sold As
Pair
Standards
Not Tested
Stitching Material
Nylon
Insulated
No
Glove Safety Features
High-Visibility Fingertips, Safety Message
Leather Color
White
Glove Hand Style
Left and Right
Series
68-162HV
Glove Back Color
White/Orange
Safety Message
WATCH YOUR HANDS
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
Not Rated
Brand and Series
PIP(R) 68-162HV
Leather Glove Style
Drivers
Anti-Static
No
Leather Glove Liner Type
Unlined
Cuff Color
Beige
Touchscreen Compatible
No
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Cuff Material
Leather
Reflective Backing
No
EN 388 Rating
Not Tested
Pairs per Package
12
Glove Features
High-Visibility
Leather Coverage Style
Full Leather
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
White
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Palm Style
Single Layer
High-Visibility Features
High-Visibility Fingertips and Safety Message
Palm/Back Material
Cowhide
Message
Watch Your Hands
Hand Protection Style
Glove

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Message Watch Your Hands, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.