This item is Discontinued.

Pip Leather Drivers Gloves, Reg Grade, S, PK12 68-163HV/S

Leather Drivers Gloves, Reg Grade, S, PK12 (Discontinued)

  • Mfr # 68-163HV/S
  • Zoro # G9129528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-163HV/S
Zoro #
G9129528
UPC #
616314116834
Country of Origin
Unknown

Dimensions

Glove Size
S
Glove Length
9 1/10 in
Cuff Length
2 1/2 in
Glove Length Style
Standard

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Nylon
Sold As
Pair
Insulated
No
Glove Hand Style
Left and Right
Series
68-163HV
Brand and Series
PIP(R) 68-163HV
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Leather Glove Style
Drivers
Leather Color
Gray
Glove Back Color
White/Orange
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Anti-Static
No
Glove Safety Features
High-Visibility Fingertips
Cuff Color
Beige
High-Visibility Features
High-Visibility Fingertips
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
EN 388 Rating
Not Tested
Color (Palm/Back)
White / White/Orange
Palm Color
White
Includes Double Palm
No
Cuff Material
Leather
Stitching Type
Standard
Glove Features
High-Visibility
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Palm/Back Material
Cowhide
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Pairs per Package
12

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.