This item is Discontinued.

Pip Leather Drivers Gloves, Reg Grade, XL, PK12 68-163HV/XL

Leather Drivers Gloves, Reg Grade, XL, PK12 (Discontinued)

  • Mfr # 68-163HV/XL
  • Zoro # G9129607
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-163HV/XL
Zoro #
G9129607
UPC #
616314116841
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
10 in
Cuff Length
2 1/2 in
Glove Length Style
Standard

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Sold As
Pair
Stitching Material
Nylon
Series
68-163HV
ANSI/ISEA Abrasion Level
Not Rated
Glove Back Color
White/Orange
Brand and Series
PIP(R) 68-163HV
Glove Hand Style
Left and Right
Glove Safety Features
High-Visibility Fingertips
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Anti-Static
No
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Leather Color
Gray
Finger Coverage
Full Finger
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
EN 388 Rating
Not Tested
Includes Double Palm
No
Palm/Back Material
Cowhide
Glove Features
High-Visibility
Palm Color
White
Oil-Resistant
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Pairs per Package
12
Cuff Color
Beige
Glove Construction
Cut and Sewn
Color (Palm/Back)
White / White/Orange
Palm Style
Single Layer
High-Visibility Features
High-Visibility Fingertips
Stitching Type
Standard
Cuff Material
Leather

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.