This item is Discontinued.

Pip Leather Drivers Gloves, Reg Grd, 2XL, PK12 68-163HV/XXL

Leather Drivers Gloves, Reg Grd, 2XL, PK12 (Discontinued)

  • Mfr # 68-163HV/XXL
  • Zoro # G9129570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-163HV/XXL
Zoro #
G9129570
UPC #
616314116858
Country of Origin
Unknown

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Glove Length
10 1/5 in
Cuff Length
2 1/2 in

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Nylon
Insulated
No
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Glove Safety Features
High-Visibility Fingertips
Biodegradable
Non-Biodegradable
Glove Back Color
White/Orange
Leather Glove Style
Drivers
Brand and Series
PIP(R) 68-163HV
Series
68-163HV
Cuff Style
Shirred Slip-On
Leather Color
Gray
Anti-Static
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Pairs per Package
12
Cuff Material
Leather
EN 388 Impact Rated
No
Palm Style
Single Layer
Glove Features
High-Visibility
Palm Color
White
Palm/Back Material
Cowhide
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Cuff Color
Beige
Color (Palm/Back)
White / White/Orange
Stitching Type
Standard
Includes Double Palm
No
High-Visibility Features
High-Visibility Fingertips
Oil-Resistant
No

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.