Shop All Leather Palm Gloves
Pip
Leather Gloves, L, Gunn Cut, PR, PK12
Mfr # 500Y/L
Zoro # G2818946
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Color Black
- Leather Glove Style Work
- Glove Materials Cowhide
- Color Yellow
- Insulated No
Product Information
- Brand Pip
- MFR # 500Y/L
- Zoro # G2818946
- UPC # 662909035004
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- DUPONT Tyvek Isoclean Boot Covers, Bound, White, XL, PK100 (IC458BWHXL01000B)
- LYLE Do Not Enter Traffic Sign, 30 in H, 30 in W, Aluminum, Square, English, R5-1-30HA (R5-1-30HA)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (600-EA)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- IRONCLAD PERFORMANCE WEAR Gloves Hvy Utility X-Lrg (HUG-05-XL)
- Pip Leather Palm Gloves