This item is Discontinued.

Pip Leather Gloves, S, Gunn Cut, PR, PK12 858

Leather Gloves, S, Gunn Cut, PR, PK12 (Discontinued)

  • Mfr # 858
  • Zoro # G2818194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
858
Zoro #
G2818194
UPC #
662909085801
Country of Origin
Madagascar

Dimensions

Glove Size
S
Glove Length
11 in
Glove Length Style
Standard
Size
S ( 7 )
Cuff Length
4 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Gauntlet
Glove Cut
Gunn
Leather Color
Gray
Cuff Color
Blue/Red
Touchscreen Compatible
No
Palm Material
Cowhide
Brand and Series
PIP(R) 858
Stitching Material
Nylon
Glove Coating Finish
None
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Glove Leather Grade
B, C
Reinforcement Coverage
Reinforced Knuckles
Glove Back Color
Blue/Red
Leather Glove Liner Type
Unlined
Series
858
Finger Coverage
Full Finger
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Stitching Type
Standard
Color Family
Blue, Red
Liner Style
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.