Pip
Leather Gloves, XL, Gunn Cut, PR, PK12
Mfr # 500DP
Zoro # G2822139
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Glove Coating Finish None
- Leather Grade Premium
- Standards Not Tested
- Cuff Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Green, Labels/Roll: 300 (B30EP-173-593-GN)
- MERCON Mercury Spill Control Aspirator (20-MASP)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, 2XL, PR (16541XXL)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500DP)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, XL, 12 Pairs (558)
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500Y)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- MCR SAFETY Leather Gloves, High Visibility Orange, XL, PR (911DPXL)
- Pip Leather Palm Gloves