This item is Discontinued.

Pip Leather Gloves, XL, Gunn Cut, PR, PK12 858

Leather Gloves, XL, Gunn Cut, PR, PK12 (Discontinued)

  • Mfr # 858
  • Zoro # G2819156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
858
Zoro #
G2819156
UPC #
662909085832
Country of Origin
Madagascar

Dimensions

Glove Size
XL
Glove Length
11 3/4 in
Glove Length Style
Standard
Size
XL ( 10 )
Cuff Length
4 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Blue
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Gauntlet
Glove Cut
Gunn
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Cuff Color
Blue/Red
Glove Coating Finish
None
Palm Material
Cowhide
Reinforcement Coverage
Reinforced Knuckles
Leather Glove Style
Work
Anti-Static
No
Brand and Series
PIP(R) 858
Leather Color
Gray
Glove Leather Grade
B, C
Biodegradable
Non-Biodegradable
Glove Back Color
Blue/Red
Stitching Material
Nylon
Leather Glove Liner Type
Unlined
Series
858
Liner Style
Unlined
Color Family
Blue, Red
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Leather Coverage Style
Leather Palm
Finger Coverage
Full Finger
Stitching Type
Standard

Description

Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Leather Coverage Style Leather Palm, Glove Length 11 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.