Leather Palm Gloves, Cotton; Split Cowhide Leather; Synthetic Fabric, Elastic Cuff Cuff, Wing Thumb

  • Mfr # 84-7532/M

  • Zoro # G508996192


product price:  $46.05
/pk 12, $3.84/ea

Key Features

Color
Blue/Gray
Thumb Style
Wing
Glove Materials
Cotton; Split Cowhide Leather; Synthetic Fabric
Cuff Style
Elastic Cuff
Cuff Material
Split Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84-7532/M
Zoro #
G508996192
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Item
Leather Palm Gloves
Color
Blue/Gray
Thumb Style
Wing
Glove Materials
Cotton; Split Cowhide Leather; Synthetic Fabric
Cuff Style
Elastic Cuff
Cuff Material
Split Cowhide Leather
Palm Material
Split Cowhide Leather
Glove Hand Style
Pair
Glove Features
B/C Grade
Leather Glove Style
Work

Description

Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of. Cotton lined palm provides extra comfort. Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves. Wing thumb increases comfort in open-handed work. Fabric back provides breathability and flexibility. Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and is water resistant.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.