Leather Palm Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Green, M, 12 PK

  • Mfr # 83-6563/M

  • Zoro # G9129808


product price:  $47.89
/pk 12, $3.99/ea

Key Features

Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/M
Zoro #
G9129808
UPC #
616314007521
Country of Origin
India

Dimensions

Glove Size
M
Glove Length Style
Standard
Cuff Length
2 1/2 in
Glove Length
10 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Palm Gloves
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Standards
Not Tested
Glove Back Material
Cotton Canvas
Stitching Material
Kevlar(R)
Glove Leather Grade
B
Sold As
Pair
Insulated
No
Palm Material
Cowhide
Leather Color
Gray
Anti-Static
No
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Leather Glove Style
Work
Leather Glove Liner Type
Unlined
Brand and Series
PIP(R) 83-6563
ANSI/ISEA Abrasion Level
Not Rated
Series
83-6563
Glove Back Color
Green/Red
Cuff Material
Rubberized Safety Cuff
Leather Coverage Style
Leather Palm
Hand Protection Style
Glove
Palm Color
Gray
Cuff Color
Blue
Glove Construction
Cut and Sewn
Palm Style
Single Layer
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Minimum Temperature
Not Rated
EN 388 Rating
Not Tested
Includes Double Palm
No
Reflective Backing
No
Pairs Per Package
12
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.