Lightweight Chemical-Resistant Gloves, X-Large, Ambidextrous Hand, Nitrile, Green, Unlined Lining
Mfr # 50-N110G/XL
Zoro # G716312364
product price:Â $2.19
/ea
Sold in multiples of 12 for $26.28
Key Features
Glove Size
XL
Glove Thickness
11 mil
Cuff Style
Straight
Glove Length
13 in
Supported / Unsupported
Unsupported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-N110G/XL
Zoro #
G716312364
UPC #
616314035241
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Thickness
11 mil
Glove Length
13 in
Details
Cuff Style
Straight
Supported / Unsupported
Unsupported
Color
Green
Glove Materials
Nitrile
Glove Texture
Raised Diamond
Description
PIP Assurance chemical-resistant gloves lightweight, series: 50-N110G, extra-large size, nitrile palm, nitrile, green, raised diamond, ambidextrous hand, raised diamond grip style, unlined lining, straight cuff, unsupported support, 13 in L, 11 mm thickness, resists: abrasion, chemical and puncture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.